Shop All Timing Belt Pulleys
B B Manufacturing
31-14MX68-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 31-14MX68-2517
Zoro # G705355631
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 5.329 inch
- Flange Dia. (In.) 6.124 inch
- Material Ductile Iron
- Number of Teeth 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 31-14MX68-2517
- Zoro # G705355631
- UPC # 195057820760
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.329 inch |
Flange Dia. (In.) | 6.124 inch |
Width | 7 inch |
Pitch Dia. (In.) | 5.439 inch |
Overall Length | 3.328 inch |
Height | 7 inch |
Length | 7 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Material | Ductile Iron |
Number of Teeth | 31 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Weight | 9.001 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Safety Valve, 1/4 NPT (J0022520037)
- CONTINENTAL 3/8" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026264)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- GATES Multi-Speed Belts, 1230V348 (1230V348)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B Manufacturing Pulleys & Sheaves