Shop All Timing Belt Pulleys
B B Manufacturing
31-14MX125-6FS16, Timing Pulley, Steel, Black Oxide,
Mfr # 31-14MX125-6FS16
Zoro # G705356010
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/2 inch
- Outside Dia. - Timing Belt Pulleys 5.329 inch
- Pitch Dia. (In.) 5.439 inch
- Flange Dia. (In.) 6.124 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 31-14MX125-6FS16
- Zoro # G705356010
- UPC # 195057821507
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 5.329 inch |
Pitch Dia. (In.) | 5.439 inch |
Flange Dia. (In.) | 6.124 inch |
Width | 7 inch |
Overall Length | 6.5 inch |
Length | 7 inch |
Height | 7 inch |
Details
Item | Timing Belt Pulley |
Material | Steel |
Number of Teeth | 31 |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 30.53 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.1250 In (6202280UP)
- DAYTON DC Gearmotor, 20 rpm, 90V, TENV (6Z408)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- B B Manufacturing Timing Belt Pulleys