Shop All Timing Belt Pulleys
B B Manufacturing
30XL037-SFP4, Timing Pulley, Plastic
Mfr # 30XL037-SFP4
Zoro # G705355877
Sold in multiples of 12 for $52.20
$52.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.89 inch
- Bore Type Minimum Plain Bore
- Width 6 inch
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 30XL037-SFP4
- Zoro # G705355877
- UPC # 195057205673
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.89 inch |
Width | 6 inch |
Flange Dia. (In.) | 2.125 inch |
Pitch Dia. (In.) | 1.91 inch |
Length | 1 inch |
Height | 9 inch |
Overall Length | 0.813 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Material | Acetal |
Weight | 0.043 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- SPEEDAIRE Check Valve, Gold, 1 in Overall L (J0185880792)
- MILTON INDUSTRIES 5 Piece T-Style Coupler Kit (S-215)
- DODGE 1108 X 1-1/8-KW Taper Lock Bushing (117077 1108 X1-1/8)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B Manufacturing Timing Belt Pulleys