Shop All Timing Belt Pulleys
B B Manufacturing
30XL037-DFP4, Timing Pulley, Plastic
Mfr # 30XL037-DFP4
Zoro # G105355866
product price: $5.35
/ea
Sold in multiples of 10 for $53.50
$53.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.89 inch
- Material Acetal
- Flange Dia. (In.) 2.125 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30XL037-DFP4
- Zoro # G105355866
- UPC # 195057205475
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.89 inch |
Flange Dia. (In.) | 2.125 inch |
Width | 6 inch |
Pitch Dia. (In.) | 1.91 inch |
Height | 9 inch |
Overall Length | 0.813 inch |
Length | 1 inch |
Details
Material | Acetal |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 30 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.048 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 75" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5V750)
- DAYTON AX21 Cogged V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (3VU40)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5KC49NN2130X)
- DAYTON 3L450 V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (3L450)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- B B Manufacturing Timing Belt Pulleys