Shop All Timing Belt Pulleys
B B Manufacturing
30XL037-6FS4, Timing Pulley, Steel, Black Oxide,
Mfr # 30XL037-6FS4
Zoro # G705355884
product price: $20.95
/ea
Sold in multiples of 4 for $83.80
$83.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.89 inch
- Setscrew 2
- Flange Dia. (In.) 2.125 inch
- Pitch Dia. (In.) 1.91 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30XL037-6FS4
- Zoro # G705355884
- UPC # 195057623279
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.89 inch |
Flange Dia. (In.) | 2.125 inch |
Pitch Dia. (In.) | 1.91 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Overall Length | 0.906 inch |
Details
Setscrew | 2 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Steel |
Number of Teeth | 30 |
Finish | Black Oxide |
Weight | 0.578 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- MOLINE BEARING Flng Brg, Tapered Roller, 2 1/2in Bore (19311208)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 31'' (5L310)
- GAST Pump, Vacuum, 1/4 HP (0523-V191Q-G588NDX)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B Manufacturing Timing Belt Pulleys