Shop All Timing Belt Pulleys
B B Manufacturing
30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30XL037-6FA6
Zoro # G305355994
product price: $19.85
/ea
Sold in multiples of 4 for $79.40
$79.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.89 inch
- Material Aluminum
- Setscrew 2
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30XL037-6FA6
- Zoro # G305355994
- UPC # 195057621640
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.89 inch |
Pitch Dia. (In.) | 1.91 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.125 inch |
Overall Length | 0.906 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 30 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.214 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HFTX.21-M26x1.5 (HFTX.)
- JET-LUBE Anti Seize Compound, Pure Nickel, 4 oz. (13655)
- FAFNIR Single Row Ball Bearing, Extra Light Series - Shielded (9107KD)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.3 in L (6400-06-06-O-SS)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B Manufacturing Timing Belt Pulleys