Shop All Timing Belt Pulleys
B B Manufacturing
30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30XL037-3FA4
Zoro # G905355240
product price: $23.85
/ea
Sold in multiples of 3 for $71.55
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.89 inch
- Bore Type Finished Bore
- Number of Teeth 30
- Flange Dia. (In.) 2.125 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30XL037-3FA4
- Zoro # G905355240
- UPC # 195057622777
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.89 inch |
Flange Dia. (In.) | 2.125 inch |
Pitch Dia. (In.) | 1.91 inch |
Width | 1.25 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Overall Length | 0.563 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 30 |
Material | Aluminum |
Setscrew | 2 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.179 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS HandCrank HoseReel, Holds 3/8x100 Ft Hose (SM12-3-100)
- MAIN FILTER Hydraulic Filter, replaces ALTEC 970316191, Pressure Line, 5 micron, Outside-In (MF0575937)
- DAYTON CX85 Cogged V-Belt, 89" Outside Length, 7/8" Top Width, 1 Ribs (4FJ48)
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B Manufacturing Pulleys & Sheaves