Shop All Timing Belt Pulleys
B B Manufacturing
30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30XL025-6FA6
Zoro # G305353884
product price: $21.99
/ea
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.89 inch
- Pitch Dia. (In.) 1.91 inch
- Setscrew 2
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30XL025-6FA6
- Zoro # G305353884
- UPC # 195057620896
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.89 inch |
Pitch Dia. (In.) | 1.91 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.125 inch |
Overall Length | 0.781 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Material | Aluminum |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.168 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- SUPCO Molded Cogged V Belt, BX61 (BX61)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-2)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-13)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B Manufacturing Timing Belt Pulleys