Shop All Timing Belt Pulleys
B B Manufacturing
30XL025-6FA5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30XL025-6FA5
Zoro # G105353855
product price: $17.73
/ea
Sold in multiples of 4 for $70.92
$70.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.89 inch
- Setscrew 2
- Number of Teeth 30
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30XL025-6FA5
- Zoro # G105353855
- UPC # 195057620889
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.89 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 1.91 inch |
Flange Dia. (In.) | 2.125 inch |
Overall Length | 0.781 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Setscrew | 2 |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Weight | 0.187 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO FRL, 1/4 In. NPT, 46 cfm, 150 psi (C38121-800)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 40'' (5L400)
- FESTO Foot Valve FO-3-1/4-B (FO-3-1/4-B)
- D&D Timing Belt, L, 0.5 x 25in PL, T67 (250L050)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B Manufacturing Pulleys & Sheaves