Shop All Spur Gears
B B Manufacturing
30T20P20-6P5, Spur Gear
Mfr # 30T20P20-6P5
Zoro # G405366173
product price: $6.89
/ea
Sold in multiples of 9 for $62.01
$62.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1.5 inch
- Face Width (In.) 0.375 inch
- Number of Teeth 30
- Bore Dia. (In.) 3/8 inch
- Outside Dia. (In.) 1.6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30T20P20-6P5
- Zoro # G405366173
- UPC # 195057677272
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.5 inch |
Face Width (In.) | 0.375 inch |
Bore Dia. (In.) | 3/8 inch |
Outside Dia. (In.) | 1.6 inch |
Hub Dia. (In.) | 0.734 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 30 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Weight | 0.028 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 55mm, 6311-2RS (6311 2RS/C3 PRX)
- FLUID FILM Fluid Film AS Lubricant, Corrosion Inhibitor (AS 2)
- FESTO Adapter NEFC-M12G8-0.3-M12G5-LK (NEFC-M12G8-0.3-M12G5-LK)
- FOSTER Straight-Thru SS303 Socket, 1/8" FPT (12FSS)
- B B MANUFACTURING 24T0.8P20M6P5, Gear, Plastic (24T0.8P20M6P5)
- B B MANUFACTURING 70T80P20-6P3, Gear, Plastic (70T80P20-6P3)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- MAKITA Makita 2275120 Spiral Bevel Gear 52 (227512-0)
- B B Manufacturing Spur Gears