Shop All Timing Belt Pulleys
B B Manufacturing
30LH100, Timing Pulley, Cast Iron
Mfr # 30LH100
Zoro # G105354142
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 3.551 inch
- Pitch Dia. (In.) 3.581 inch
- Number of Teeth 30
- Flange Dia. (In.) 3.813 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30LH100
- Zoro # G105354142
- UPC # 195057627581
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.551 inch |
Pitch Dia. (In.) | 3.581 inch |
Flange Dia. (In.) | 3.813 inch |
Width | 4.25 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.438 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Bore Type | Split Taper Bushing |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.101 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B240 V-Belt, 241" Outside Length, 21/32" Top Width, 1 Ribs (6L226)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-7/8" (Q1-1-7/8)
- FAG BEARINGS Axial SRB > 170 Mm <= 320 Mm (29422E)
- IDEAL TRIDON 7/16-25/32 Hose Clamp (6206053)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B Manufacturing Pulleys & Sheaves