Shop All Timing Belt Pulleys
B B Manufacturing
30LH050, Timing Pulley, Cast Iron
Mfr # 30LH050
Zoro # G805354046
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 3.551 inch
- Material Ductile Iron
- Flange Dia. (In.) 3.813 inch
- Bore Type Split Taper Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30LH050
- Zoro # G805354046
- UPC # 195057625204
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.551 inch |
Flange Dia. (In.) | 3.813 inch |
Pitch Dia. (In.) | 3.581 inch |
Width | 4.25 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Overall Length | 1.438 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Split Taper Bushing |
Number of Teeth | 30 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.526 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-200-PPV-A (DSNU-25-200-PPV-A)
- S&G TOOL AID RETAIN-IT AIR HAMMER SAFETY DEVICE (SG94100)
- BANDO T5-690 Poly Timing Belt, 16T5-690Ug (16T5-690UG)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125PCL-8-E)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- B B Manufacturing Timing Belt Pulleys