Shop All Timing Belt Pulleys
B B Manufacturing
30L100-6FS7, Timing Pulley, Steel, Black Oxide,
Mfr # 30L100-6FS7
Zoro # G605354130
product price: $55.86
/ea
$55.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 3.551 inch
- Material Ductile Iron
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 3.8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30L100-6FS7
- Zoro # G605354130
- UPC # 195057626966
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.551 inch |
Flange Dia. (In.) | 3.8 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.581 inch |
Height | 4.5 inch |
Overall Length | 1.75 inch |
Length | 1.875 inch |
Details
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 30 |
Weight | 3.84 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-5-N-LE2-S1 (NEBV-Z4WA2L-R-E-5-N-LE2-S1)
- TOMPKINS Nylon Hose Sleeve2.07" ID NYLON SLEEVE-100' (NHS-207-100 FT)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 27 # of Teeth (60BS27H X 1 1/4)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- B B Manufacturing Timing Belt Pulleys