Shop All Timing Belt Pulleys
B B Manufacturing
30L050-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30L050-6FA6
Zoro # G405353814
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 3.551 inch
- Flange Dia. (In.) 3.8 inch
- Pitch Dia. (In.) 3.581 inch
- Width 4.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 30L050-6FA6
- Zoro # G405353814
- UPC # 195057624290
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 3.551 inch |
Flange Dia. (In.) | 3.8 inch |
Pitch Dia. (In.) | 3.581 inch |
Width | 4.5 inch |
Height | 4.5 inch |
Overall Length | 1.375 inch |
Length | 1.875 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 30 |
Weight | 0.992 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ARGO V3060708, Pressure Line, 25 micron, Outside-In (MF0576011)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.15" OD (483B)
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys