Shop All Timing Belt Pulleys
B B Manufacturing
30HH150, Timing Pulley, Cast Iron
Mfr # 30HH150
Zoro # G405353852
product price: $163.02
/ea
Free Shipping & Returns
$163.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 4.721 inch
- Bore Type Split Taper Bushing
- Material Ductile Iron
- Flange Dia. (In.) 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30HH150
- Zoro # G405353852
- UPC # 195057629363
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.721 inch |
Flange Dia. (In.) | 5 inch |
Pitch Dia. (In.) | 4.775 inch |
Width | 5 inch |
Height | 5 inch |
Overall Length | 1.938 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Item | Timing Belt Pulley |
Bore Type | Split Taper Bushing |
Material | Ductile Iron |
Number of Teeth | 30 |
Weight | 6.667 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 150 psi (SCB7510-0A150)
- B B MANUFACTURING 322DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (322DL100G)
- DYNABRADE Tune-Up Kit (96074)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E734)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B Manufacturing Timing Belt Pulleys