Shop All Timing Belt Pulleys
B B Manufacturing
30H200-6FS10, Timing Pulley, Steel, Black Oxide,
Mfr # 30H200-6FS10
Zoro # G005353429
product price: $122.88
/ea
Free Shipping & Returns
$122.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 inch
- Outside Dia. - Timing Belt Pulleys 4.721 inch
- Flange Dia. (In.) 5.005 inch
- Width 6 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30H200-6FS10
- Zoro # G005353429
- UPC # 195057629608
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 inch |
Outside Dia. - Timing Belt Pulleys | 4.721 inch |
Flange Dia. (In.) | 5.005 inch |
Width | 6 inch |
Pitch Dia. (In.) | 4.775 inch |
Overall Length | 3.406 inch |
Height | 6 inch |
Length | 4 inch |
Details
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Minimum Plain Bore |
Number of Teeth | 30 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 12.467 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/4 BSP RH (257-000-284)
- LOCTITE Anti-Seize Lubricant, Copper Base, 12 oz, Aerosol Can, LB 8007, C5-A (1786073)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- DUTTON-LAINSON Spout, Flexible, For Use With 120-A3 Oiler (301026)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B Manufacturing Timing Belt Pulleys