Shop All Timing Belt Pulleys
B B Manufacturing
30H100-6FS8, Timing Pulley, Steel, Black Oxide,
Mfr # 30H100-6FS8
Zoro # G405353449
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/4 inch
- Outside Dia. - Timing Belt Pulleys 4.721 inch
- Pitch Dia. (In.) 4.775 inch
- Material Ductile Iron
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 30H100-6FS8
- Zoro # G405353449
- UPC # 195057627901
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/4 inch |
Outside Dia. - Timing Belt Pulleys | 4.721 inch |
Pitch Dia. (In.) | 4.775 inch |
Flange Dia. (In.) | 5.005 inch |
Width | 5 inch |
Overall Length | 2.375 inch |
Length | 3 inch |
Height | 5 inch |
Details
Material | Ductile Iron |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Weight | 8.444 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Actuator, 180 Deg, 50mm Bore (CDRB1BW50-180S)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4002F-11)
- CARLISLE R3VX750-4 Power-Wedge Cog-Band (R3VX750-4)
- BESTORQ Aftermarket Kubota L3010 (w/ RC72-29A mid mower) Compact Tractor Replacement Belt, C140 (C140)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B Manufacturing Pulleys & Sheaves