Shop All Timing Belts
B B Manufacturing
305MXL012G, Timing Belt, Neoprene, Fiberglass
Mfr # 305MXL012G
Zoro # G905351068
product price: $3.59
/ea
Sold in multiples of 18 for $64.62
$64.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Number of Teeth 305
- Gearbelt Type Single Sided
- Standards ISO 9001:2015
- Pitch Length 24.4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 305MXL012G
- Zoro # G905351068
- UPC # 195057908260
- Country of Origin Japan
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 24.4 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 305 |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.02 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Piston Air Compressor, 1/2HP, 115/230V, 1Ph (4LCB-246S-M450GX)
- EMAX Airbase Filter Maintenance Kits for 5HP Piston Compressors (FKIT008)
- PRIMEFIT Compressor Shut Off Valve w 3/4" x 3/8" Adapters (CT3438)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X10X10)
- B B MANUFACTURING 800-8M-50, Timing Belt, Neoprene, Fiberglass (800-8M-50)
- B B MANUFACTURING 425-5M-15, Timing Belt, Neoprene, Fiberglass (425-5M-15)
- B B MANUFACTURING 3500-14M-55, Timing Belt, Neoprene, Fiberglass (3500-14M-55)
- B B MANUFACTURING 600H150G, Timing Belt, Neoprene, Fiberglass (600H150G)
- B B MANUFACTURING 400-5M-15, Timing Belt, Neoprene, Fiberglass (400-5M-15)
- B B MANUFACTURING 520-5M-15, Timing Belt, Neoprene, Fiberglass (520-5M-15)
- GATES PowerGrip Timing Belts, 390L050 (390L050)
- B B Manufacturing Timing Belts