Shop All Tapered & QD Bushings
B B Manufacturing
3030x2-1/8, TL Bushing, C45 Steel, Black Oxide,
Mfr # 3030x2-1/8
Zoro # G405366012
product price: $76.91
/ea
Free Shipping & Returns
$76.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/8 inch
- Length 4 inch
- Dimension B 3 inch
- Dimension D 4 inch
- Bolt Circle Dia. 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3030x2-1/8
- Zoro # G405366012
- UPC # 195057293656
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/8 inch |
Length | 4 inch |
Dimension B | 3 inch |
Dimension D | 4 inch |
Bolt Circle Dia. | 4 inch |
Outside Diameter | 5.75 inch |
Width | 6 inch |
Height | 6 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 7.132 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO NO HUB COUPLING 2"" (PNH-22)
- BESTORQ Aftermarket VERSATILE 14960 Replacement Belt, B91 (B91)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-150 SST)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-1M)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- B B MANUFACTURING 2012x1-5/16, TL Bushing, C45 Steel, Black Oxide (2012x1-5/16)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- TRITAN Taper-Lock Bushing, Stl, 1-3/8in.Bore dia. (1610 X 1-3/8)
- B B Manufacturing Tapered & QD Bushings