Shop All Tapered & QD Bushings
B B Manufacturing
3020x65mm, TL Bushing, C45 Steel, Black Oxide,
Mfr # 3020x65mm
Zoro # G105367203
product price: $47.55
/ea
Sold in multiples of 2 for $95.10
$95.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 65.0 mm
- Length 3 inch
- Bolt Circle Dia. 4 inch
- Material Steel
- Dimension D 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3020x65mm
- Zoro # G105367203
- UPC # 195057293458
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 65.0 mm |
Length | 3 inch |
Bolt Circle Dia. | 4 inch |
Dimension D | 4 inch |
Dimension B | 2 inch |
Width | 7 inch |
Outside Diameter | 6.25 inch |
Height | 7 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 4.103 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor1/8HP1075RPM, 3-Spd, 277V Motor (D277)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (B-2012)
- WILKERSON Air Regulator, 1/8 In. NPT, 13 cfm, 300 psi (R03-01-000)
- ZORO SELECT Sleeve Bearing, 1 1/8 in Bore, PTFE Steel (ZUSAB-PB-910)
- B B MANUFACTURING 2517x1-3/8, TL Bushing, C45 Steel, Black Oxide, (2517x1-3/8)
- B B MANUFACTURING Fx2-11/16, QD Bushing, C45 Steel, Black Oxide, (Fx2-11/16)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING Hx1-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-7/16)
- B B MANUFACTURING P2x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/2)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- B B Manufacturing Tapered & QD Bushings