Shop All Tapered & QD Bushings
B B Manufacturing
3020x2-5/8, TL Bushing, C45 Steel, Black Oxide,
Mfr # 3020x2-5/8
Zoro # G905367168
product price: $46.67
/ea
Sold in multiples of 2 for $93.34
$93.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 5/8 inch
- Length 3 inch
- Dimension D 4 inch
- Material Steel
- Bolt Circle Dia. 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3020x2-5/8
- Zoro # G905367168
- UPC # 195057293359
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 5/8 inch |
Length | 3 inch |
Dimension D | 4 inch |
Bolt Circle Dia. | 4 inch |
Dimension B | 2 inch |
Height | 7 inch |
Outside Diameter | 6.25 inch |
Width | 7 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 4.385 lbs |
Standards | ISO 9001:2015 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Anti-Seize Lube 0.1Oz (81343)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT, SS (A1641S)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING SDSx1, QD Bushing, C45 Steel, Black Oxide, (SDSx1)
- B B MANUFACTURING 1108x7/8, TL Bushing, C45 Steel, Black Oxide (1108x7/8)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- B B Manufacturing Tapered & QD Bushings