Shop All Tapered & QD Bushings
B B Manufacturing
3020x2-5/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 3020x2-5/16
Zoro # G705367276
product price: $47.55
/ea
Sold in multiples of 2 for $95.10
$95.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 5/16 inch
- Length 3 inch
- Dimension D 4 inch
- Dimension B 2 inch
- Bolt Circle Dia. 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3020x2-5/16
- Zoro # G705367276
- UPC # 195057293304
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 5/16 inch |
Length | 3 inch |
Dimension D | 4 inch |
Dimension B | 2 inch |
Bolt Circle Dia. | 4 inch |
Width | 7 inch |
Outside Diameter | 6.25 inch |
Height | 7 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Finish | Black Oxide |
Weight | 4.727 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- SMC Air Operated 3 Port Valve, 1/2" Port (VGA342-04NA)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- DIXON Swivel Joint Style 20 FNPT, MI, 2" (220FXFMI00000)
- B B MANUFACTURING Hx1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-1/8)
- B B MANUFACTURING JAx25mm, QD Bushing, C45 Steel, Black Oxide, (JAx25mm)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- B B MANUFACTURING Q1x1-7/8, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-7/8)
- B B MANUFACTURING 1610x7/8, TL Bushing, C45 Steel, Black Oxide (1610x7/8)
- B B Manufacturing Tapered & QD Bushings