Shop All Tapered & QD Bushings
B B Manufacturing
3020x2-1/8, TL Bushing, C45 Steel, Black Oxide,
Mfr # 3020x2-1/8
Zoro # G905367137
product price: $46.67
/ea
Sold in multiples of 2 for $93.34
$93.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/8 inch
- Length 3 inch
- Bolt Circle Dia. 4 inch
- Material Steel
- Dimension D 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3020x2-1/8
- Zoro # G905367137
- UPC # 195057293274
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/8 inch |
Length | 3 inch |
Bolt Circle Dia. | 4 inch |
Dimension D | 4 inch |
Dimension B | 2 inch |
Width | 7 inch |
Outside Diameter | 6.25 inch |
Height | 7 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 4.969 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Actuator, 12VDC, Rated Load 33 lb (ND3L-12-5-100-IP65-A205)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- FESTO Standards-Based Cylinder DSBC-50-500-PPSA-N3 (DSBC-50-500-PPSA-N3)
- B B MANUFACTURING Ex3-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/2)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING Ex2-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/2)
- B B MANUFACTURING SDSx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/16)
- B B MANUFACTURING 1610x1-1/4, TL Bushing, C45 Steel, Black Oxide (1610x1-1/4)
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- B B MANUFACTURING SDx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/16)
- B B Manufacturing Bushings