Shop All Tapered & QD Bushings
B B Manufacturing
3020x1-3/4, TL Bushing, C45 Steel, Black Oxide,
Mfr # 3020x1-3/4
Zoro # G405367491
product price: $46.67
/ea
Sold in multiples of 2 for $93.34
$93.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 inch
- Length 3 inch
- Dimension B 2 inch
- Material Steel
- Dimension D 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3020x1-3/4
- Zoro # G405367491
- UPC # 195057293212
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 inch |
Length | 3 inch |
Dimension B | 2 inch |
Dimension D | 4 inch |
Bolt Circle Dia. | 4 inch |
Width | 7 inch |
Outside Diameter | 6.25 inch |
Height | 7 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 6.016 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, 303 SS (TCL-16-14-SS)
- FESTO Rod Clevis SG-M16 (SG-M16)
- UNIVERSAL HYDRAULIC HOSE 1/4""X24"" (98399065)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Black (IGBK03825-50-G)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING SKx2-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-3/8)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- B B MANUFACTURING 3020x1-9/16, TL Bushing, C45 Steel, Black Oxide, (3020x1-9/16)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- B B Manufacturing Tapered & QD Bushings