Shop All Timing Belts
B B Manufacturing
300L075G, Timing Belt, Neoprene, Fiberglass
Mfr # 300L075G
Zoro # G705359264
product price: $17.15
/ea
Sold in multiples of 3 for $51.45
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Material Neoprene
- Height 9 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Number of Teeth 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 300L075G
- Zoro # G705359264
- UPC # 195057329492
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 30 inch |
Width | 6 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Material | Neoprene |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 80 |
Weight | 0.12 lbs |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CCMT-32.51-HM Coated Carbide Insert (6003-5031)
- GATES Truflex V-Belts, 4L510 (4L510)
- D&D Belt, VS, 1.187 x 40.6in OC (1930V400)
- BREEZE Hose Clmp Assrtmnt, SAE 04-40,316 SS Scrw (KK-66000)
- B B MANUFACTURING 1890-14M-40, Timing Belt, Neoprene, Fiberglass (1890-14M-40)
- B B MANUFACTURING 220DXL025G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (220DXL025G)
- B B MANUFACTURING 16AT5/280, Timing Belt, Polyurethane, Steel (16AT5/280)
- B B MANUFACTURING 1360-8M-20, Timing Belt, Neoprene, Fiberglass (1360-8M-20)
- B B MANUFACTURING 824-8M-30, Timing Belt, Neoprene, Fiberglass (824-8M-30)
- B B MANUFACTURING 540DH100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (540DH100G)
- GATES Power Curve Belts, B285PC (B285PC)
- B B Manufacturing Timing Belts