Shop All Timing Belt Pulleys
B B Manufacturing
30-8MX62-6FS10, Timing Pulley, Steel, Black Oxide,
Mfr # 30-8MX62-6FS10
Zoro # G505356395
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 inch
- Outside Dia. - Timing Belt Pulleys 2.945 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 3.346 inch
- Number of Teeth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-8MX62-6FS10
- Zoro # G505356395
- UPC # 195057819313
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 inch |
Outside Dia. - Timing Belt Pulleys | 2.945 inch |
Flange Dia. (In.) | 3.346 inch |
Pitch Dia. (In.) | 3.008 inch |
Width | 4 inch |
Overall Length | 3.5 inch |
Height | 4 inch |
Length | 4 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 4.839 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 50 in. OC (AX48)
- PERFORMANCE TOOL Heavy Duty Nut Splitter (W88030)
- FAFNIR Wide Inner Ring Insert Bearing, #1014KRR (1014KRR)
- BALDOR-RELIANCE Permanent Magnet Motor, 3/4 HP, 1750 rpm (CDP3440)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- B B Manufacturing Timing Belt Pulleys