Shop All Timing Belt Pulleys
B B Manufacturing
30-8MX36-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 30-8MX36-6FS6
Zoro # G705356447
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.945 inch
- Flange Dia. (In.) 3.346 inch
- Pitch Dia. (In.) 3.008 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-8MX36-6FS6
- Zoro # G705356447
- UPC # 195057818347
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.945 inch |
Flange Dia. (In.) | 3.346 inch |
Pitch Dia. (In.) | 3.008 inch |
Width | 4 inch |
Overall Length | 2.438 inch |
Length | 3 inch |
Height | 4 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 30 |
Material | Steel |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.748 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 3/4 FHP VP SHEAVE (1VL40 X 3/4 FHP VP SHEAVE)
- BSC PREFERRED Belt, Poly L, 106.5in PL, 16 Rib (1065L16)
- ARO Fltr, 3000Srs, Npt, F35451-420 (F35451-420)
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B Manufacturing Pulleys & Sheaves