Shop All Timing Belt Pulleys
B B Manufacturing
30-8MX21-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 30-8MX21-6FS6
Zoro # G705356355
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.945 inch
- Material Steel
- Number of Teeth 30
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-8MX21-6FS6
- Zoro # G705356355
- UPC # 195057817852
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.945 inch |
Flange Dia. (In.) | 3.346 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.008 inch |
Height | 4.5 inch |
Overall Length | 1.766 inch |
Length | 1.875 inch |
Details
Material | Steel |
Number of Teeth | 30 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Weight | 2.703 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 30/Skid 2Am-Ncw-7A Air Motor (2AM-NCW-7A)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54301)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- MACNAUGHT Bop20 Powerhead (BP20PH)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B Manufacturing Pulleys & Sheaves