Shop All Timing Belt Pulleys
B B Manufacturing
30-8MX21-1108SS, Timing Pulley, Stainless Steel
Mfr # 30-8MX21-1108SS
Zoro # G705356478
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.945 inch
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 3.008 inch
- Width 3.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-8MX21-1108SS
- Zoro # G705356478
- UPC # 195057817845
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.945 inch |
Pitch Dia. (In.) | 3.008 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.346 inch |
Height | 3.5 inch |
Length | 1.75 inch |
Overall Length | 1.203 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 30 |
Material | Stainless Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.469 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SRB-081024 Steel Reducer Bushing (SRB-081024)
- CRC Power Lube, Aerosol Can, 12 Oz. (05005)
- D&D Timing Belt, 8M, 30 x 656mm PL, T82 (656-8M-30)
- DDS Shaft Seal, 8 x 15 x 5 mm., SC, Nitrile Rubber (8155SC)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B Manufacturing Pulleys & Sheaves