Shop All Timing Belt Pulleys
B B Manufacturing
30-8MX12-6FS6SS, Timing Pulley, Stainless Steel
Mfr # 30-8MX12-6FS6SS
Zoro # G705356607
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.945 inch
- Width 3.375 inch
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 3.008 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-8MX12-6FS6SS
- Zoro # G705356607
- UPC # 195057816886
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.945 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 3.008 inch |
Flange Dia. (In.) | 3.346 inch |
Overall Length | 1.422 inch |
Height | 3.5 inch |
Length | 1.75 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Stainless Steel |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.24 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1610, 1in Bore, Open (BH-1610)
- SOLBERG Pneumatic Oil Filter, 3 In. MNPT, 300 cfm (HDL-PSG344/2-300)
- BESTORQ Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (AX34)
- DAYTON BX58 Cogged V-Belt, 61 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L274 (6L274)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B Manufacturing Timing Belt Pulleys