Shop All Timing Belt Pulleys
B B Manufacturing
30-8MX12-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 30-8MX12-6FS6
Zoro # G705356621
original price:
$72.13
8% off
new price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.945 inch
- Flange Dia. (In.) 3.346 inch
- Width 3.375 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-8MX12-6FS6
- Zoro # G705356621
- UPC # 195057816879
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.945 inch |
Flange Dia. (In.) | 3.346 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 3.008 inch |
Height | 3.5 inch |
Length | 1.75 inch |
Overall Length | 1.422 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 30 |
Material | Steel |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 2.196 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO No Air Loss Condensate Drain, Magnetic (NMD 6)
- INGERSOLL-RAND Impact Wrench Care Kit, w/3YY32, 3YU92-94 (2115-TK1)
- GATES PowerGrip Timing Belts, 820H100 (820H100)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE228)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B Manufacturing Pulleys & Sheaves