Shop All Timing Belt Pulleys
B B Manufacturing
30-8MX12-1108SS, Timing Pulley, Stainless Steel
Mfr # 30-8MX12-1108SS
Zoro # G905356575
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.945 inch
- Bore Type Taper Lock Bushing
- Number of Teeth 30
- Width 3.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-8MX12-1108SS
- Zoro # G905356575
- UPC # 195057816862
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.945 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.346 inch |
Pitch Dia. (In.) | 3.008 inch |
Length | 1.75 inch |
Overall Length | 0.875 inch |
Height | 3.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Material | Stainless Steel |
Weight | 1.206 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR COUPLER ""T"" 3/8""FNPT (13613)
- SOLBERG Polyurethane Pre-Filter 274/275 (PF274)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 7612 DLG (7612 DLG)
- FAFNIR Radial Ball Bearing, #206KD (206KD)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- B B Manufacturing Pulleys & Sheaves