Shop All Timing Belt Pulleys
B B Manufacturing
30-5P25-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 30-5P25-6FS6
Zoro # G705356157
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.835 inch
- Material Steel
- Flange Dia. (In.) 2.125 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-5P25-6FS6
- Zoro # G705356157
- UPC # 195057813182
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.835 inch |
Flange Dia. (In.) | 2.125 inch |
Width | 3 inch |
Pitch Dia. (In.) | 1.88 inch |
Overall Length | 1.73 inch |
Length | 1.75 inch |
Height | 3 inch |
Details
Material | Steel |
Bore Type | Minimum Plain Bore |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 1.063 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6203 2RSH)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In (1-1/4 SOFT CTL X 36)
- SPRAYWAY M2 Dry Moly Lubricant - NEW, 20oz, 12PK (SW477)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- B B Manufacturing Timing Belt Pulleys