Shop All Timing Belt Pulleys
B B Manufacturing
30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30-5P15-6FA3
Zoro # G905356278
product price: $16.59
/ea
Sold in multiples of 4 for $66.36
$66.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.835 inch
- Bore Type Finished Bore
- Setscrew 2
- Pitch Dia. (In.) 1.88 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-5P15-6FA3
- Zoro # G905356278
- UPC # 195057812604
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.835 inch |
Pitch Dia. (In.) | 1.88 inch |
Flange Dia. (In.) | 2 inch |
Width | 2 inch |
Overall Length | 1.094 inch |
Length | 9 inch |
Height | 2 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.227 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2569)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-16T (SFT-16T)
- GATES XPZ1900 Metric V-Belt, 1900mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1900)
- NATIONAL Small Bore Metric Seals, 20X30X7-R2LS32-S (20X30X7-R2LS32-S)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- B B Manufacturing Timing Belt Pulleys