Shop All Timing Belt Pulleys
B B Manufacturing
30-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30-5P09-6FA3
Zoro # G805356354
product price: $15.61
/ea
Sold in multiples of 4 for $62.44
$62.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.835 inch
- Width 2 inch
- Number of Teeth 30
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-5P09-6FA3
- Zoro # G805356354
- UPC # 195057812321
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.835 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.88 inch |
Flange Dia. (In.) | 2 inch |
Height | 2 inch |
Length | 3 inch |
Overall Length | 0.859 inch |
Details
Number of Teeth | 30 |
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Finish | Clear Anodized |
Weight | 0.16 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nipple Filter, 3/8 NPT, 90 Micron (1EJV6)
- PARKER DIRECTIONAL CONTROL VALVE (D3W001CNYW)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 24 Ft Long (PBS14-30CB2)
- POWERMATE Full Synthetic, 1 gal. (P018-0085SP)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- B B Manufacturing Timing Belt Pulleys