Shop All Timing Belt Pulleys
B B Manufacturing
30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30-5M15M6FA8
Zoro # G505356937
product price: $18.39
/ea
Sold in multiples of 4 for $73.56
$73.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.835 inch
- Number of Teeth 30
- Pitch Dia. (In.) 1.88 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-5M15M6FA8
- Zoro # G505356937
- UPC # 195057722972
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.835 inch |
Pitch Dia. (In.) | 1.88 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2 inch |
Height | 2.5 inch |
Overall Length | 1.094 inch |
Length | 2.5 inch |
Details
Number of Teeth | 30 |
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.221 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Super White Multiprpse Lithium 14Oz Stalube Grease, Sl3151 (SL3151)
- HYDROMAXX 2"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS200050)
- SKF SKF-6007 2RS, Single Row Ball Brgs, 6007 2RS (6007 2RS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.65 inch OD (23V265JA)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- B B Manufacturing Pulleys & Sheaves