Shop All Timing Belt Pulleys
B B Manufacturing
30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30-5M15-6FA3
Zoro # G705357000
product price: $18.39
/ea
Sold in multiples of 4 for $73.56
$73.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.835 inch
- Number of Teeth 30
- Pitch Dia. (In.) 1.88 inch
- Flange Dia. (In.) 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-5M15-6FA3
- Zoro # G705357000
- UPC # 195057721692
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.835 inch |
Pitch Dia. (In.) | 1.88 inch |
Flange Dia. (In.) | 2 inch |
Width | 2 inch |
Overall Length | 1.087 inch |
Length | 9 inch |
Height | 2 inch |
Details
Number of Teeth | 30 |
Setscrew | 2 |
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Weight | 0.224 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SD, 1-7/16" Bore (SD-1-7/16)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171525, Return Line, 10 micron, Outside-In (MF0062279)
- DAYTON Motor Run Capacitor, 80 MFD, 370V, Round (2MEE6)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10-G)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves