Shop All Timing Belt Pulleys
B B Manufacturing
30-3P15-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30-3P15-6FA3
Zoro # G105356702
product price: $16.29
/ea
Sold in multiples of 4 for $65.16
$65.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.098 inch
- Pitch Dia. (In.) 1.128 inch
- Flange Dia. (In.) 1.25 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-3P15-6FA3
- Zoro # G105356702
- UPC # 195057811980
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.098 inch |
Pitch Dia. (In.) | 1.128 inch |
Flange Dia. (In.) | 1.25 inch |
Width | 1.5 inch |
Overall Length | 1.057 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 30 |
Bore Type | Finished Bore |
Weight | 0.079 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- VENUS Tubing, Venus, FEP 4mm OD x 2.5mm ID x 100' (FEP04MA)
- POWERDRIVE QD Bushing, Series QT, 1-1/4" Bore (QT-1-1/4)
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves