Shop All Timing Belt Pulleys
B B Manufacturing
30-3M09M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30-3M09M6FA6
Zoro # G305356878
product price: $14.92
/ea
Sold in multiples of 5 for $74.60
$74.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.098 inch
- Number of Teeth 30
- Bore Type Finished Bore
- Flange Dia. (In.) 1.252 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-3M09M6FA6
- Zoro # G305356878
- UPC # 195057720657
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.098 inch |
Flange Dia. (In.) | 1.252 inch |
Pitch Dia. (In.) | 1.128 inch |
Width | 1.5 inch |
Length | 9 inch |
Height | 1.5 inch |
Overall Length | 0.811 inch |
Details
Number of Teeth | 30 |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Weight | 0.058 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #RA100RR (RA100RR)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1923M (1923M)
- POWERFLITE BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (BX55-2)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9042-1616)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B Manufacturing Pulleys & Sheaves