Shop All Timing Belt Pulleys
B B Manufacturing
30-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30-3M09-6FA3
Zoro # G405356488
product price: $14.92
/ea
Sold in multiples of 5 for $74.60
$74.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.098 inch
- Bore Type Finished Bore
- Width 1.5 inch
- Flange Dia. (In.) 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-3M09-6FA3
- Zoro # G405356488
- UPC # 195057719521
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.098 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.25 inch |
Pitch Dia. (In.) | 1.128 inch |
Length | 9 inch |
Height | 1.5 inch |
Overall Length | 0.812 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 30 |
Setscrew | 2 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.059 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B773BB549A)
- NACHI 600 Miniature Series Ball Brg (608Z)
- PRIMEFIT Industrial/M-Style 6-Ball Coupler 1/4" x 1/4" Male Brass (XIC1414MB6)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1016)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B Manufacturing Timing Belt Pulleys