Shop All Timing Belt Pulleys
B B Manufacturing
30-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30-2P06-6FA3
Zoro # G405356464
Sold in multiples of 5 for $78.95
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.732 inch
- Material Aluminum
- Flange Dia. (In.) 0.945 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 30-2P06-6FA3
- Zoro # G405356464
- UPC # 195057726192
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.732 inch |
Flange Dia. (In.) | 0.945 inch |
Width | 1 inch |
Pitch Dia. (In.) | 0.752 inch |
Height | 1 inch |
Length | 9 inch |
Overall Length | 0.687 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 30 |
Bore Type | Finished Bore |
Weight | 0.022 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX250 Cogged V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (2L377)
- NSK NSK 6200Z, 6200 Series Single Row Deep Groove Ball Bearing (6200Z)
- KURIYAMA 10" Spiral Double Bolt Clamp, Clockwise (SDBCR-10)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 3/4" (SS07534)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 20XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA4)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B Manufacturing Pulleys & Sheaves