Shop All Idler Pulleys
B B Manufacturing
30-14P40-IDLER, Idler Pulley, Cast Iron, Black Oxide,
Mfr # 30-14P40-IDLER
Zoro # G605366393
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.153 inch
- Bore Dia. (In.) 64.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-14P40-IDLER
- Zoro # G605366393
- UPC # 195057187245
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 5.153 inch |
Bore Dia. (In.) | 64.8 mm |
Details
Item | Idler Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Fan Motor for MC18M Mobile Cooler (6017051)
- BESTORQ 5LK970 V Belt, 97 in Outside Length, 21/32 in Top Width, 1 Ribs (5LK970)
- BRENNAN INDUSTRIES 12FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-04)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- MTD Pulley-Idler (756-1208)
- MTD Pulley-Flat Idler (756-05032)
- TERRE PRODUCTS MTD 756-0627D Cub Cadet 756-0627D Flat Idler Pulley - 3.5'' Flat Dia. - 3/8'' Bore - Steel (31346088)
- MTD Pulley Kit-Idler (753-08171)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300050)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (391405)
- B B Manufacturing Idler Pulleys