Shop All Timing Belt Pulleys
B B Manufacturing
30-14MX68-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 30-14MX68-2517
Zoro # G305356212
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 5.153 inch
- Number of Teeth 30
- Width 6 inch
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-14MX68-2517
- Zoro # G305356212
- UPC # 195057820746
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.153 inch |
Width | 6 inch |
Flange Dia. (In.) | 5.763 inch |
Pitch Dia. (In.) | 5.263 inch |
Length | 4 inch |
Height | 6 inch |
Overall Length | 3.328 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Number of Teeth | 30 |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 7.639 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B7V3BB549A)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP561)
- NSK NSK 6203VVCE, 6200 Series Single Row Deep Groove Ball Bearing (6203VVCE)
- POWERDRIVE 1/2" Sheave 3.45" OD (AK34-1/2)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- B B Manufacturing Timing Belt Pulleys