Shop All Idler Pulleys
B B Manufacturing
30-14MX20-IDLER, Idler Pulley, Cast Iron, Black Oxide,
Mfr # 30-14MX20-IDLER
Zoro # G005366443
product price: $478.81
/ea
Free Shipping & Returns
$478.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.153 inch
- Bore Dia. (In.) 64.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-14MX20-IDLER
- Zoro # G005366443
- UPC # 195057187306
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 5.153 inch |
Bore Dia. (In.) | 64.8 mm |
Details
Item | Idler Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ12 B)
- DIXON Hose Barb, 3/4 x 3/8 in, FNPT x Hose Barb, Brass, Domestic (1040612C)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Ball Bearing, 5/8" Bore (P2B)
- TERRE PRODUCTS Hustler 604491 Flat Idler Pulley - 2'' Flat Dia. - 3/8'' Bore - Plastic (342205)
- MTD Pulley-Idler V (756-0616)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35380063)
- MTD Pulley-Idler (956-0365)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325075)
- B B Manufacturing Pulleys & Sheaves