Shop All Timing Belt Pulleys
B B Manufacturing
30-14M85-6FS13, Timing Pulley, Steel, Black Oxide,
Mfr # 30-14M85-6FS13
Zoro # G505355091
product price: $156.25
/ea
Free Shipping & Returns
$156.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/4 inch
- Outside Dia. - Timing Belt Pulleys 5.153 inch
- Pitch Dia. (In.) 5.263 inch
- Width 7 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 30-14M85-6FS13
- Zoro # G505355091
- UPC # 195057724655
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 5.153 inch |
Pitch Dia. (In.) | 5.263 inch |
Width | 7 inch |
Flange Dia. (In.) | 5.763 inch |
Height | 7 inch |
Length | 7 inch |
Details
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Minimum Plain Bore |
Number of Teeth | 30 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 19.4 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO FLEX DONUT 3""CI X 2"" (P33U-205)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1/2" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-16-165-BK)
- VIAIR Air Tank 2.5 gal, Six 1/4" NPT Ports, 200P (91028)
- TRITAN Deep Grv Ball Brng, Inch, 2 Metal Shields, Snap Rng, 0.5-in. Bre Dia., 1.125-in. OD, 0.3125-in. W (R8 ZZNR PRX)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- B B Manufacturing Pulleys & Sheaves