Shop All Timing Belts
B B Manufacturing
295-5M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 295-5M-09
Zoro # G905359002
product price: $7.39
/ea
Sold in multiples of 7 for $51.73
$51.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Pitch Length 11.614 inch
- Height 9 inch
- Weight 0.02 lbs
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 295-5M-09
- Zoro # G905359002
- UPC # 195057978355
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 11.614 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Weight | 0.02 lbs |
Number of Teeth | 59 |
Item | Timing Belt |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Portable Air Compressor Kit with Light (330740WKU)
- NSK NSK 6307NR, 6300 Series Single Row Deep Groove Ball Bearing (6307NR)
- MEGADYNE METRIC V BELT V-BELTS (SPZ1120)
- BESTORQ Aftermarket Hustler 931253EX FASTRAK SD (Deck 42") Zero Turn Mower Replacement Belt, B124LG (B124LG)
- B B MANUFACTURING 980-5M-15, Timing Belt, Neoprene, Fiberglass (980-5M-15)
- B B MANUFACTURING 3150-14M-115, Timing Belt, Neoprene, Fiberglass (3150-14M-115)
- B B MANUFACTURING 1000-5M-15, Timing Belt, Neoprene, Fiberglass (1000-5M-15)
- B B MANUFACTURING 275-5M-09, Timing Belt, Neoprene, Fiberglass (275-5M-09)
- B B MANUFACTURING 6600-8M-50, Timing Belt, Neoprene, Fiberglass (6600-8M-50)
- B B MANUFACTURING 450-5M-15, Timing Belt, Neoprene, Fiberglass (450-5M-15)
- D&D Timing Belt, L, 0.5 x 26.5in PL, T71 (265L050)
- B B Manufacturing Power Transmission Belts