Shop All Timing Belt Pulleys
B B Manufacturing
29-8P12-1210, Timing Pulley, Steel, Black Oxide,
Mfr # 29-8P12-1210
Zoro # G405356914
product price: $47.19
/ea
Sold in multiples of 2 for $94.38
$94.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 2.853 inch
- Width 3.375 inch
- Pitch Dia. (In.) 2.907 inch
- Flange Dia. (In.) 3.256 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 29-8P12-1210
- Zoro # G405356914
- UPC # 195057813472
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.853 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 2.907 inch |
Flange Dia. (In.) | 3.256 inch |
Overall Length | 1 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Material | Steel |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 29 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.968 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE R30TL RIGID FEMALE FLANGE COUPLINGS/FLEX CLUTCH (003006)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- GAST Repair Kit, Compressor (K821-WW)
- REELCRAFT 3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-2)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- POWERDRIVE Gearbelt Pulley, H, 40 Grooves (40HQ100)
- B B Manufacturing Timing Belt Pulleys