Shop All Timing Belt Pulleys
B B Manufacturing
29-8MX12-6FS6SS, Timing Pulley, Stainless Steel
Mfr # 29-8MX12-6FS6SS
Zoro # G705356997
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.844 inch
- Pitch Dia. (In.) 2.907 inch
- Material Stainless Steel
- Width 3.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 29-8MX12-6FS6SS
- Zoro # G705356997
- UPC # 195057816824
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.844 inch |
Pitch Dia. (In.) | 2.907 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.346 inch |
Height | 3.5 inch |
Overall Length | 1.313 inch |
Length | 1.75 inch |
Details
Material | Stainless Steel |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 29 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.24 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Swivel Hose Connector, 3/8" NPT (S-657-1)
- SUNEX Universal Joint, 1/4" Drive (1800)
- HYDROMAXX 1.5"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112300)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- B B Manufacturing Pulleys & Sheaves