Shop All Idler Pulleys
B B Manufacturing
29-8M85-IDLER, Idler Pulley, Cast Iron, Black Oxide,
Mfr # 29-8M85-IDLER
Zoro # G605366898
product price: $107.03
/ea
Free Shipping & Returns
$107.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.859 inch
- Bore Dia. (In.) 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 29-8M85-IDLER
- Zoro # G605366898
- UPC # 195057187177
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 2.859 inch |
Bore Dia. (In.) | 1 inch |
Details
Item | Idler Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND T30 Maintenance Pack (38485298)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 3/8" (F353)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 63" (3V630)
- REELCRAFT Spring Return Hose Reel, 300 psi, 16-1/2"L (5650 OLP)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- TERRE PRODUCTS Flat Idler Pulley - 3.5'' Flat Dia. - 5/8'' Bore - Steel (31350100)
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automaic Tensioning, 22LB (TM22)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 7" OD, Ball Bearing, 1" Bore (P4B)
- TERRE PRODUCTS V-Groove Idler Pulley - 4'' Dia.- 3/8'' Bore - Steel (35400038B)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Fine Thread, 3/4-16 (SO3)
- POWERDRIVE Flat Face Idler, Dia 1 In (N4D2F)
- B B Manufacturing Pulleys & Sheaves