Shop All Timing Belt Pulleys
B B Manufacturing
29-14MX90-6FS16, Timing Pulley, Steel, Black Oxide,
Mfr # 29-14MX90-6FS16
Zoro # G405356617
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/2 inch
- Outside Dia. - Timing Belt Pulleys 4.978 inch
- Number of Teeth 29
- Pitch Dia. (In.) 5.088 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 29-14MX90-6FS16
- Zoro # G405356617
- UPC # 195057821101
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 4.978 inch |
Pitch Dia. (In.) | 5.088 inch |
Width | 6 inch |
Flange Dia. (In.) | 5.562 inch |
Height | 6 inch |
Length | 8 inch |
Overall Length | 5 inch |
Details
Number of Teeth | 29 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Weight | 20.278 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced-Air Bypass Oil Cooler, 60PSI (HR180-0050-BP60)
- TRITAN Riveted Chain, Single Strand, SS, Link (80-1SS CL)
- GAST Service Kit (K962)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B Manufacturing Timing Belt Pulleys